Shop J.W. WINCO
See all product information
Create Account
Through-Hole Rubber Bumper, 50 mm H
- Mfr # 351-40-50-13.5-B-55
- Zoro # G223354628
product price:Â
$
10.89
/ea
Sold in multiples of 2 for
$21.78
Key Features
Durometer
55A
Operating Temperature - Minimum
-40 Degrees F
Spring Rate
5,995 lb/in
Load Downward Compression - Maximum
292 lbf
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-40-50-13.5-B-55
- Zoro #
- G223354628
- UPC #
- 664423641785
- Country of Origin
- Hungary
- Durometer
- 55A
- Item
- Through-Hole Rubber Bumper
- Operating Temperature - Minimum
- -40 Degrees F
- Spring Rate
- 5,995 lb/in
- Load Downward Compression - Maximum
- 292 lbf
- System of Measurement
- Metric
- FDA Approved
- Not FDA Approved
- Isolator Material
- Natural Rubber
- Operating Temperature - Maximum
- 176 Degrees F
- Series
- GN 351
- Stud or Tap Material
- Steel - Zinc Plated
- Mounting Style
- Compression
- Vibration Isolator Style
- Through-Hole
- Shape
- Cylindrical
Dimensions
- Overall Height
- 50 mm
- Overall Diameter
- 40 mm
- Bore Diameter
- 13.5 mm
- Thread Size
- No Thread
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 40 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.