Reinforced Through-Hole Rubber Bumper
- Mfr # 351-50-30-21-DD-70
- Zoro # G223361534
product price:Â
$
11.79
/ea
Sold in multiples of 2 for
$23.58
Key Features
FDA Approved
Not FDA Approved
Overall Height
30 mm
Spring Rate
1,941 lb/in
Thread Size
No Thread
Vibration Isolator Style
Through-Hole
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-50-30-21-DD-70
- Zoro #
- G223361534
- UPC #
- 664423642959
- Country of Origin
- Hungary
- FDA Approved
- Not FDA Approved
- Spring Rate
- 1,941 lb/in
- Vibration Isolator Style
- Through-Hole
- Shape
- Cylindrical
- Isolator Material
- Natural Rubber
- Series
- GN 351
- Operating Temperature - Minimum
- -40 Degrees F
- Operating Temperature - Maximum
- 176 Degrees F
- Durometer
- 70A
- Mounting Style
- Compression
- Load Downward Compression - Maximum
- 1,000 lbf
- System of Measurement
- Metric
- Item
- Reinforced Through-Hole Rubber Bumper
- Stud or Tap Material
- Steel - Zinc Plated
Dimensions
- Overall Height
- 30 mm
- Thread Size
- No Thread
- Bore Diameter
- 21 mm
- Overall Diameter
- 50 mm
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 50 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 70A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.