Shop J.W. WINCO
See all product information
Create Account
Through-Hole Rubber Bumper, 50 mm H
- Mfr # 351-50-50-17-B-40
- Zoro # G223358015
product price:Â
$
11.59
/ea
Sold in multiples of 2 for
$23.18
Key Features
Spring Rate
548 lb/in
Operating Temperature - Minimum
-40 Degrees F
Stud or Tap Material
Steel - Zinc Plated
Durometer
40A
Thread Size
No Thread
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-50-50-17-B-40
- Zoro #
- G223358015
- UPC #
- 664423641501
- Country of Origin
- Hungary
- Spring Rate
- 548 lb/in
- Operating Temperature - Minimum
- -40 Degrees F
- Stud or Tap Material
- Steel - Zinc Plated
- Durometer
- 40A
- System of Measurement
- Metric
- Mounting Style
- Compression
- Operating Temperature - Maximum
- 176 Degrees F
- Shape
- Cylindrical
- Load Downward Compression - Maximum
- 293 lbf
- FDA Approved
- Not FDA Approved
- Series
- GN 351
- Vibration Isolator Style
- Through-Hole
- Isolator Material
- Natural Rubber
- Item
- Through-Hole Rubber Bumper
Dimensions
- Thread Size
- No Thread
- Overall Height
- 50 mm
- Overall Diameter
- 50 mm
- Bore Diameter
- 17 mm
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 50 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 40A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.