Shop J.W. WINCO
See all product information
Create Account
Reinforced Through-Hole Rubber Bumper
- Mfr # 351-75-55-25-DD-40
- Zoro # G823359214
product price:Â
$
40.35
/ea
Key Features
Vibration Isolator Style
Through-Hole
Stud or Tap Material
Steel - Zinc Plated
Bore Diameter
25 mm
System of Measurement
Metric
FDA Approved
Not FDA Approved
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-75-55-25-DD-40
- Zoro #
- G823359214
- UPC #
- 664423642492
- Country of Origin
- Hungary
- Vibration Isolator Style
- Through-Hole
- Stud or Tap Material
- Steel - Zinc Plated
- System of Measurement
- Metric
- FDA Approved
- Not FDA Approved
- Operating Temperature - Maximum
- 176 Degrees F
- Series
- GN 351
- Durometer
- 40A
- Mounting Style
- Compression
- Shape
- Cylindrical
- Load Downward Compression - Maximum
- 777 lbf
- Operating Temperature - Minimum
- -40 Degrees F
- Isolator Material
- Natural Rubber
- Spring Rate
- 3,140 lb/in
- Item
- Reinforced Through-Hole Rubber Bumper
Dimensions
- Bore Diameter
- 25 mm
- Overall Diameter
- 75 mm
- Overall Height
- 55 mm
- Thread Size
- No Thread
Description
Reinforced Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 75 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 40A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.