Zoro Homepage

V3-B-P-55-M8-30 3-Lobed Knob Plastic

  • Mfr # 7383195

  • Zoro # G911288983


product price: $2.29
/ea
Sold in multiples of 4 for $9.16

Key Features

Color
Black
Diameter
55mm
Finish
Black, matte finish
Material
Body - Nylon plastic, Stud - Steel, zinc plated
Thread Size (In.)
M8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7383195
Zoro #
G911288983
UPC #
-
Country of Origin
Italy

Dimensions

Diameter
55mm
Thread Size (In.)
M8
Thread Length
30 mm

Details

Color
Black
Finish
Black, matte finish
Material
Body - Nylon plastic, Stud - Steel, zinc plated
Application
Three-lobed knobs V3-B-P have an aesthetically pleasing shape, provide a comfortable grip and expand the range of clamping options.
Features
Temperature resistant up to 230 °F (110 °C)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.