Zoro Homepage

Vb-Fp-H-70-M16 Six Lobe Hollow Knob

  • Mfr # 6114090

  • Zoro # G811289127


product price: $10.69
/ea

Key Features

Color
Black
Diameter
70mm
Finish
Black, shiny finish
Material
Body - Phenolic plastic, Tapped insert - Brass
Thread Size (In.)
M16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6114090
Zoro #
G811289127
UPC #
-
Country of Origin
Italy

Dimensions

Diameter
70mm
Thread Size (In.)
M16
Thread Length
25 mm

Details

Color
Black
Finish
Black, shiny finish
Material
Body - Phenolic plastic, Tapped insert - Brass
Application
VB-FP-H is an economical but durable six-lobed knob for applications that require an extended clamping range for example, a mating threaded stud needs to protrude beyond the knob itself for the knob to clamp another object.
Features
Temperature resistant up to 300 °F (150 °C)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.