Shop J.W. WINCO
See all product information
Create Account
Vibration-Isolating Mount, 0.51 in H
- Mfr # 452.2-25-13-1/4-55
- Zoro # G4675206
product price:Â
$
3.99
/ea
Key Features
Load Sideways Shear - Maximum
2,050 lbf
Stud or Tap Material
304 Stainless Steel
Operating Temperature - Maximum
176 Degrees F
Load Downward Compression - Maximum
205 lbf
Isolator Material
Natural Rubber
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 452.2-25-13-1/4-55
- Zoro #
- G4675206
- UPC #
- 664423474826
- Country of Origin
- Hungary
- Load Sideways Shear - Maximum
- 2,050 lbf
- Stud or Tap Material
- 304 Stainless Steel
- Operating Temperature - Maximum
- 176 Degrees F
- Load Downward Compression - Maximum
- 205 lbf
- Isolator Material
- Natural Rubber
- Shape
- Cylindrical
- Vibration Isolator Style
- One Tapped Hole
- Item
- Vibration-Isolating Mount
- Spring Rate
- 2,050 lbf/in
- Operating Temperature - Minimum
- -40 Degrees F
- FDA Approved
- Not FDA Approved
- Durometer
- 55A
Dimensions
- Overall Height
- 0.51 in
- Overall Diameter
- 0.98 in
- Thread Size
- 1/4"-20
- Tap Depth
- 15/64 in
Description
Vibration-Isolating Mount, Vibration Isolator Style One Tapped Hole, Maximum Load Downward Compression 205 lbf, Overall Diameter 0.98 in, Height 0.51 in, Stud Length Not Applicable, Maximum Load Sideways Shear 2,050 lbf, Thread Size 1/4 In.-20, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material 304 Stainless Steel, Tap Depth 15/64 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.