Vibration-Isolating Mount, 0.63 in H
- Mfr # 454-35-16-8.4-55
- Zoro # G4671450
product price:Â
$
4.35
/ea
Key Features
Material
Natural Rubber; Stainless Steel
Height
0.63 in
Finish
Matte
Thread Type
Through Hole
Thread Size
0.33 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 454-35-16-8.4-55
- Zoro #
- G4671450
- UPC #
- -
- Country of Origin
- Hungary
- Material
- Natural Rubber; Stainless Steel
- Finish
- Matte
- Thread Type
- Through Hole
Dimensions
- Height
- 0.63 in
- Thread Size
- 0.33 in
- Dia.
- 1.38 in
Description
Vibration-Isolating Mount, Vibration Isolator Style Plain Bore, Maximum Load Downward Compression 310 lbf, Overall Diameter 1.38 in, Height 0.63 in, Stud Length Not Applicable, Maximum Load Sideways Shear 1,970 lbf, Thread Size 0.33 in, Durometer 55A, Isolator Material Buna-N, Maximum Operating Temperature 248 Degrees F, Mounting DIN 912 Socket Cap Screws (Not Included), Resistant To Abrasion; Alkaline; Grease; Oil; Petrol; Wear, Shape Cylindrical, Stud or Tap Material Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.