Shop J.W. WINCO
See all product information
Create Account
Vibration-Isolating Mount, 0.79 in H
- Mfr # 356.1-30-20-22-5/16-55
- Zoro # G300664343
product price:Â
$
4.15
/ea
Key Features
Mounting Style
Compression
Load Sideways Shear - Maximum
1,241 lbf
Shape
Hourglass
Isolator Material
Natural Rubber
Spring Rate
1,241 lbf/in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 356.1-30-20-22-5/16-55
- Zoro #
- G300664343
- UPC #
- -
- Country of Origin
- Hungary
- Mounting Style
- Compression
- Load Sideways Shear - Maximum
- 1,241 lbf
- Shape
- Hourglass
- Isolator Material
- Natural Rubber
- Item
- Vibration-Isolating Mount
- Spring Rate
- 1,241 lbf/in
- Operating Temperature - Maximum
- 176 Degrees F
- Load Downward Compression - Maximum
- 244 lbf
- Stud or Tap Material
- Zinc-Plated Steel
- Operating Temperature - Minimum
- -40 Degrees F
- FDA Approved
- Not FDA Approved
- Durometer
- 55A
- Vibration Isolator Style
- Two Threaded Studs
Dimensions
- Thread Size
- 5/16"-18
- Stud Length
- 0.63 in
- Overall Diameter
- 1.18 in
- Overall Height
- 0.79 in
- Taper Diameter
- 0.87 in
Description
Vibration-Isolating Mount, Vibration Isolator Style Two Threaded Studs, Maximum Load Downward Compression 244 lbf, Overall Diameter 1.18 in, Height 0.79 in, Stud Length 0.63 in, Maximum Load Sideways Shear 1,239 lbf, Thread Size 5/16 In.-18, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Pump, Resistant To Abrasion; Wear, Shape Hourglass, Stud or Tap Material Zinc-Plated Steel, Tap Depth Not Applicable, Taper Diameter 0.87 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.