Through-Hole Rubber Bumper, 12 mm H
- Mfr # 351-15-12-6.5-B-55
- Zoro # G623358486
product price:Â
$
5.15
/ea
Sold in multiples of 3 for
$15.45
Key Features
Shape
Cylindrical
Bore Diameter
6.5 mm
Vibration Isolator Style
Through-Hole
Mounting Style
Compression
Operating Temperature - Minimum
-40 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-15-12-6.5-B-55
- Zoro #
- G623358486
- UPC #
- 664423641600
- Country of Origin
- Hungary
- Shape
- Cylindrical
- Vibration Isolator Style
- Through-Hole
- Mounting Style
- Compression
- Operating Temperature - Minimum
- -40 Degrees F
- Durometer
- 55A
- FDA Approved
- Not FDA Approved
- Isolator Material
- Natural Rubber
- Series
- GN 351
- Item
- Through-Hole Rubber Bumper
- Spring Rate
- 331 lb/in
- System of Measurement
- Metric
- Stud or Tap Material
- Steel - Zinc Plated
- Load Downward Compression - Maximum
- 39 lbf
- Operating Temperature - Maximum
- 176 Degrees F
Dimensions
- Bore Diameter
- 6.5 mm
- Overall Height
- 12 mm
- Overall Diameter
- 15 mm
- Thread Size
- No Thread
Description
Through-Hole Rubber Bumper, Vibration Isolator Style Through-Hole, Overall Diameter 15 mm, Stud Length Not Applicable, Thread Size No Thread, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Steel - Zinc Plated, Tap Depth Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.