Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration-Isolating Mount, 0.79 in H

  • Mfr # 456.1-30-20-22-5/16-55

  • Zoro # G108258218


product price: $10.39
/ea

Key Features

Height
0.79 in
Thread Size
5/16"-18
Mounting
Compressor; Pump
Resistant To
Abrasion; Wear
Maximum Load Downward Compression
244 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
456.1-30-20-22-5/16-55
Zoro #
G108258218
UPC #
-
Country of Origin
Hungary

Dimensions

Height
0.79 in
Thread Size
5/16"-18
Taper Diameter
0.87 in
Stud Length
0.63 in
Overall Diameter
1.18 in
Overall Height
0.79 in

Details

Item
Vibration-Isolating Mount
Mounting
Compressor; Pump
Resistant To
Abrasion; Wear
Maximum Load Downward Compression
244 lbf
Shape
Hourglass
Maximum Operating Temperature
176 Degrees F
Stud or Tap Material
304 Stainless Steel
Maximum Load Sideways Shear
1,239 lbf
Vibration Isolator Style
Two Threaded Studs
Isolator Material
Natural Rubber
Durometer
55A
Operating Temperature - Maximum
176 Degrees F
FDA Approved
Not FDA Approved
Mounting Style
Compression
Operating Temperature - Minimum
-40 Degrees F
Load Sideways Shear - Maximum
1,241 lbf
Load Downward Compression - Maximum
244 lbf

Description

Vibration-Isolating Mount, Vibration Isolator Style Two Threaded Studs, Maximum Load Downward Compression 244 lbf, Overall Diameter 1.18 in, Height 0.79 in, Stud Length 0.63 in, Maximum Load Sideways Shear 1,239 lbf, Thread Size 5/16 In.-18, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Pump, Resistant To Abrasion; Wear, Shape Hourglass, Stud or Tap Material 304 Stainless Steel, Tap Depth Not Applicable, Taper Diameter 0.87 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.