Shop J.W. WINCO
See all product information
Create Account
Vibration-Isolating Mount, 0.81 in H
- Mfr # 254-25-1/4X20-55
- Zoro # G4690299
product price:Â
$
5.85
/ea
Key Features
Shore Hardness
Medium
Thread Size
1/4"-20
Mount Body
Rubber Perbunan
Outer Diameter
0.98 in
Spring Rate
468 lbf/in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 254-25-1/4X20-55
- Zoro #
- G4690299
- UPC #
- -
- Country of Origin
- Hungary
- Shore Hardness
- Medium
- Mount Body
- Rubber Perbunan
- Spring Rate
- 468 lbf/in
- Durometer
- 55A
- Isolator Material
- Buna-N
- Vibration Isolator Style
- One Tapped Hole
- Item
- Vibration-Isolating Mount
- Shape
- Flat Conical
- Operating Temperature - Maximum
- 176 Degrees F
- Load Downward Compression - Maximum
- 96.67 lbf
- FDA Approved
- Not FDA Approved
- Stud or Tap Material
- 304 Stainless Steel
- Load Sideways Shear - Maximum
- 468 lbf
Dimensions
- Thread Size
- 1/4"-20
- Outer Diameter
- 0.98 in
- Taper Diameter
- 0.65 in
- Overall Height
- 0.81 in
- Tap Depth
- 15/64 in
- Overall Diameter
- 0.98 in
Description
Vibration-Isolating Mount, Vibration Isolator Style One Tapped Hole, Maximum Load Downward Compression 96.67 lbf, Overall Diameter 0.98 in, Height 0.81 in, Stud Length Not Applicable, Maximum Load Sideways Shear 468 lbf, Thread Size 1/4 In.-20, Durometer 55A, Isolator Material Buna-N, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Alkaline; Grease; Oil; Petrol; Wear, Shape Flat Conical, Stud or Tap Material 304 Stainless Steel, Tap Depth 15/64 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.