Shop J.W. WINCO
See all product information
Create Account
Vibration-Isolating Mount, 0.94 in H
- Mfr # 454-56-24-13-55
- Zoro # G4661440
product price:Â
$
11.79
/ea
Key Features
Operating Temperature - Maximum
248 Degrees F
Durometer
55A
Load Sideways Shear - Maximum
3,295 lbf
Isolator Material
Buna-N
Load Downward Compression - Maximum
778 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 454-56-24-13-55
- Zoro #
- G4661440
- UPC #
- -
- Country of Origin
- Hungary
- Item
- Vibration-Isolating Mount
- Operating Temperature - Maximum
- 248 Degrees F
- Durometer
- 55A
- Load Sideways Shear - Maximum
- 3,295 lbf
- Isolator Material
- Buna-N
- Load Downward Compression - Maximum
- 778 lbf
- FDA Approved
- Not FDA Approved
- Spring Rate
- 3,295 lbf/in
- Stud or Tap Material
- Stainless Steel
- Vibration Isolator Style
- Plain Bore
- Shape
- Cylindrical
Dimensions
- Overall Diameter
- 2.2 in
- Overall Height
- 0.94 in
- Thread Size
- 0.51 in
Description
Vibration-Isolating Mount, Vibration Isolator Style Plain Bore, Maximum Load Downward Compression 778 lbf, Overall Diameter 2.2 in, Height 0.94 in, Stud Length Not Applicable, Maximum Load Sideways Shear 3,295 lbf, Thread Size 0.51 in, Durometer 55A, Isolator Material Buna-N, Maximum Operating Temperature 248 Degrees F, Mounting DIN 912 Socket Cap Screws (Not Included), Resistant To Abrasion; Alkaline; Grease; Oil; Petrol; Wear, Shape Cylindrical, Stud or Tap Material Stainless Steel
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.