Shop J.W. WINCO
See all product information
Create Account
Vibration-Isolating Mount, 0.98 in H
- Mfr # 351.1-38-25-3/8-55
- Zoro # G4695874
product price:Â
$
4.25
/ea
Key Features
Spring Rate
1,191 lbf/in
Shape
Cylindrical
Isolator Material
Natural Rubber
Operating Temperature - Minimum
-40 Degrees F
Stud or Tap Material
Zinc-Plated Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351.1-38-25-3/8-55
- Zoro #
- G4695874
- UPC #
- 664423443068
- Country of Origin
- Hungary
- Spring Rate
- 1,191 lbf/in
- Shape
- Cylindrical
- Isolator Material
- Natural Rubber
- Operating Temperature - Minimum
- -40 Degrees F
- Stud or Tap Material
- Zinc-Plated Steel
- FDA Approved
- Not FDA Approved
- Operating Temperature - Maximum
- 176 Degrees F
- Vibration Isolator Style
- Two Threaded Studs
- Mounting Style
- Compression
- Item
- Vibration-Isolating Mount
- Load Sideways Shear - Maximum
- 1,191 lbf
- Load Downward Compression - Maximum
- 300 lbf
- Durometer
- 55A
Dimensions
- Overall Diameter
- 1.5 in
- Overall Height
- 0.98 in
- Thread Size
- 3/8"-16
- Stud Length
- 0.63 in
Description
Vibration-Isolating Mount, Vibration Isolator Style Two Threaded Studs, Maximum Load Downward Compression 300 lbf, Overall Diameter 1.5 in, Height 0.98 in, Stud Length 0.63 in, Maximum Load Sideways Shear 1,191 lbf, Thread Size 3/8 In.-16, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.