Shop J.W. WINCO
See all product information
Create Account
Vibration-Isolating Mount, 0.98 in H
- Mfr # 351.2-25-25-5/16-55
- Zoro # G4670820
product price:Â
$
3.15
/ea
Key Features
Load Downward Compression - Maximum
200 lbf
Operating Temperature - Maximum
176 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Spring Rate
794 lbf/in
Overall Height
0.98 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351.2-25-25-5/16-55
- Zoro #
- G4670820
- UPC #
- 664423443181
- Country of Origin
- Hungary
- Load Downward Compression - Maximum
- 200 lbf
- Operating Temperature - Maximum
- 176 Degrees F
- Operating Temperature - Minimum
- -40 Degrees F
- Spring Rate
- 794 lbf/in
- Isolator Material
- Natural Rubber
- Durometer
- 55A
- Vibration Isolator Style
- One Tapped Hole and One Threaded Stud
- Stud or Tap Material
- Zinc-Plated Steel
- Mounting Style
- Compression
- Load Sideways Shear - Maximum
- 794 lbf
- Item
- Vibration-Isolating Mount
- Shape
- Cylindrical
- FDA Approved
- Not FDA Approved
Dimensions
- Overall Height
- 0.98 in
- Tap Depth
- 5/16 in
- Stud Length
- 0.63 in
- Overall Diameter
- 0.98 in
- Thread Size
- 5/16"-18
Description
Vibration-Isolating Mount, Vibration Isolator Style One Tapped Hole and One Threaded Stud, Maximum Load Downward Compression 200 lbf, Overall Diameter 0.98 in, Height 0.98 in, Stud Length 0.63 in, Maximum Load Sideways Shear 794 lbf, Thread Size 5/16 In.-18, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth 5/16 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.