Shop J.W. WINCO
See all product information
Create Account
Vibration-Isolating Mount, 0.98 in H
- Mfr # 352.1-40-25-3/8-55
- Zoro # G4655019
product price:Â
$
2.79
/ea
Key Features
Overall Diameter
1.57 in
Operating Temperature - Maximum
176 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Stud Length
0.63 in
Spring Rate
1,736 lbf/in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 352.1-40-25-3/8-55
- Zoro #
- G4655019
- UPC #
- 664423444164
- Country of Origin
- Hungary
- Operating Temperature - Maximum
- 176 Degrees F
- Operating Temperature - Minimum
- -40 Degrees F
- Spring Rate
- 1,736 lbf/in
- Load Sideways Shear - Maximum
- 1,736 lbf
- Vibration Isolator Style
- One Threaded Stud
- Shape
- Cylindrical
- Stud or Tap Material
- Zinc-Plated Steel
- Load Downward Compression - Maximum
- 434 lbf
- Durometer
- 55A
- Item
- Vibration-Isolating Mount
- FDA Approved
- Not FDA Approved
- Isolator Material
- Natural Rubber
Dimensions
- Overall Diameter
- 1.57 in
- Stud Length
- 0.63 in
- Overall Height
- 0.98 in
- Thread Size
- 3/8"-16
Description
Vibration-Isolating Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 434 lbf, Overall Diameter 1.57 in, Height 0.98 in, Stud Length 0.63 in, Maximum Load Sideways Shear 1,736 lbf, Thread Size 3/8 In.-16, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.