Vibration-Isolating Mount, 0.98 in H

  • Mfr # 451.1-32-25-5/16-55
  • Zoro # G4672004
product price: 
$
9.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
451.1-32-25-5/16-55
Zoro #
G4672004
UPC #
664423473652
Country of Origin
Hungary

Description

Vibration-Isolating Mount, Vibration Isolator Style Two Threaded Studs, Maximum Load Downward Compression 273 lbf, Overall Diameter 1.26 in, Height 0.98 in, Stud Length 0.63 in, Maximum Load Sideways Shear 1,084 lbf, Thread Size 5/16 In.-18, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material 304 Stainless Steel, Tap Depth Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews