Shop J.W. WINCO
See all product information
Create Account
Vibration-Isolating Mount, 0.98 in H
- Mfr # 452.2-38-25-3/8-55
- Zoro # G4675370
product price:Â
$
10.99
/ea
Key Features
Tap Depth
25/64 in
Load Sideways Shear - Maximum
1,600 lbf
Vibration Isolator Style
One Tapped Hole
Isolator Material
Natural Rubber
Durometer
55A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 452.2-38-25-3/8-55
- Zoro #
- G4675370
- UPC #
- 664423474864
- Country of Origin
- Hungary
- Load Sideways Shear - Maximum
- 1,600 lbf
- Vibration Isolator Style
- One Tapped Hole
- Isolator Material
- Natural Rubber
- Durometer
- 55A
- Load Downward Compression - Maximum
- 400 lbf
- Spring Rate
- 1,600 lbf/in
- Stud or Tap Material
- 304 Stainless Steel
- Operating Temperature - Maximum
- 176 Degrees F
- FDA Approved
- Not FDA Approved
- Operating Temperature - Minimum
- -40 Degrees F
- Item
- Vibration-Isolating Mount
- Shape
- Cylindrical
Dimensions
- Tap Depth
- 25/64 in
- Overall Height
- 0.98 in
- Overall Diameter
- 1.5 in
- Thread Size
- 3/8"-16
Description
Vibration-Isolating Mount, Vibration Isolator Style One Tapped Hole, Maximum Load Downward Compression 400 lbf, Overall Diameter 1.5 in, Height 0.98 in, Stud Length Not Applicable, Maximum Load Sideways Shear 1,600 lbf, Thread Size 3/8 In.-16, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material 304 Stainless Steel, Tap Depth 25/64 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.