Zoro Homepage

Vibration-Isolating Mount, 0.98 in H

  • Mfr # 456.3-40-25-30-5/16-55

  • Zoro # G208259108


product price: $11.79
/ea

Key Features

Height
0.98 in
Thread Size
5/16"-18
Mounting
Compressor; Pump
Resistant To
Abrasion; Wear
Overall Diameter
1.57 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
456.3-40-25-30-5/16-55
Zoro #
G208259108
UPC #
-
Country of Origin
Hungary

Dimensions

Height
0.98 in
Thread Size
5/16"-18
Overall Diameter
1.57 in
Taper Diameter
1.18 in
Tap Depth
5/16 in
Overall Height
0.98 in

Details

Item
Vibration-Isolating Mount
Mounting
Compressor; Pump
Resistant To
Abrasion; Wear
Maximum Operating Temperature
176 Degrees F
Isolator Material
Natural Rubber
Durometer
55A
Stud or Tap Material
304 Stainless Steel
Maximum Load Sideways Shear
2,638 lbf
Maximum Load Downward Compression
650 lbf
Shape
Hourglass
Vibration Isolator Style
Two Tapped Holes
Load Sideways Shear - Maximum
2,281 lbf
Load Downward Compression - Maximum
561 lbf
Mounting Style
Compression
Operating Temperature - Maximum
176 Degrees F
FDA Approved
Not FDA Approved
Operating Temperature - Minimum
-40 Degrees F

Description

Vibration-Isolating Mount, Vibration Isolator Style Two Tapped Holes, Maximum Load Downward Compression 650 lbf, Overall Diameter 1.57 in, Height 0.98 in, Stud Length Not Applicable, Maximum Load Sideways Shear 2,638 lbf, Thread Size 5/16 In.-18, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Pump, Resistant To Abrasion; Wear, Shape Hourglass, Stud or Tap Material 304 Stainless Steel, Tap Depth 5/16 in, Taper Diameter 1.18 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.