Concave Bumper
- Mfr # 357-75-37-M12-E-55
- Zoro # G322919728
product price:Â
$
26.59
/ea
Key Features
Shape
Cylindrical
Durometer
55A
Resistance Properties
Abrasion-Resistant, Wear-Resistant
Operating Temperature - Maximum
80 Degrees C
Load Downward Compression - Maximum
1,292 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 357-75-37-M12-E-55
- Zoro #
- G322919728
- UPC #
- 664423638983
- Country of Origin
- Hungary
- Shape
- Cylindrical
- Durometer
- 55A
- Resistance Properties
- Abrasion-Resistant, Wear-Resistant
- Operating Temperature - Maximum
- 80 Degrees C
- Load Downward Compression - Maximum
- 1,292 lbf
- System of Measurement
- Metric
- Series
- GN 357
- Mounting Style
- Compression
- Isolator Material
- Natural Rubber
- Item
- Concave Bumper
- Stud or Tap Material
- Zinc-Plated Steel
- Operating Temperature - Minimum
- -40 Degrees C
- Vibration Isolator Style
- One Tapped Hole
Dimensions
- Overall Diameter
- 75 mm
- Overall Height
- 37 mm
- Tap Depth
- 12 mm
- Thread Size
- M12
Description
Concave Bumper, Vibration Isolator Style One Tapped Hole, Overall Diameter 75 mm, Thread Size M12, Durometer 55A, Isolator Material Natural Rubber, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth 12 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.