Vibration-Isolating Mount, 10 mm H
- Mfr # 451-15-10-M4-ES-55
- Zoro # G4649315
product price:Â
$
2.99
/ea
Key Features
Material
Natural Rubber; Stainless Steel
Height
0.39 in
Finish
Matte
Thread Length
0.39 in
Thread Size
M4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 451-15-10-M4-ES-55
- Zoro #
- G4649315
- UPC #
- 664423474055
- Country of Origin
- Hungary
- Material
- Natural Rubber; Stainless Steel
- Finish
- Matte
- Thread Type
- Threaded Stud and Tapped Hole
- Mounting Style
- Compression
- Spring Rate
- 3,300.57924 N/mm
- Operating Temperature - Maximum
- 176 Degrees F
- Load Sideways Shear - Maximum
- 3,300.58 N
- Stud or Tap Material
- 304 Stainless Steel
- Durometer
- 55A
- Shape
- Cylindrical
- Item
- Vibration-Isolating Mount
- Vibration Isolator Style
- One Tapped Hole and One Threaded Stud
- Isolator Material
- Natural Rubber
- FDA Approved
- Not FDA Approved
- Load Downward Compression - Maximum
- 324.72 N
- Operating Temperature - Minimum
- -40 Degrees F
Dimensions
- Height
- 0.39 in
- Thread Length
- 0.39 in
- Thread Size
- M4
- Dia.
- 0.59 in
- Overall Height
- 10 mm
- Stud Length
- 10 mm
- Tap Depth
- 4 mm
- Overall Diameter
- 15 mm
Description
Vibration-Isolating Mount, Vibration Isolator Style One Tapped Hole and One Threaded Stud, Maximum Load Downward Compression 73 lbf, Overall Diameter 15 mm, Height 0.39 in, Stud Length 10 mm, Maximum Load Sideways Shear 742 lbf, Thread Size M4, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material 304 Stainless Steel, Tap Depth 4 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.