Vibration-Isolating Mount, 1.18 in H
- Mfr # 356.3-50-30-42-3/8-55
- Zoro # G900664378
product price:Â
$
7.85
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 356.3-50-30-42-3/8-55
- Zoro #
- G900664378
- UPC #
- -
- Country of Origin
- Hungary
Description
Vibration-Isolating Mount, Vibration Isolator Style Two Tapped Holes, Maximum Load Downward Compression 337 lbf, Overall Diameter 1.97 in, Height 1.18 in, Stud Length Not Applicable, Maximum Load Sideways Shear 1,142 lbf, Thread Size 3/8 In.-16, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Pump, Resistant To Abrasion; Wear, Shape Hourglass, Stud or Tap Material Zinc-Plated Steel, Tap Depth 25/64 in, Taper Diameter 1.65 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.