Vibration-Isolating Mount, 1.26 in H
- Mfr # 253-38-5/16X18-31.8-55
- Zoro # G4687447
product price:Â
$
5.15
/ea
Key Features
Material
Rubber; Steel
Height
1.26 in
Finish
Zinc Plated
Thread Length
1-1/4 in
Thread Size
5/16"-18
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 253-38-5/16X18-31.8-55
- Zoro #
- G4687447
- UPC #
- -
- Country of Origin
- Hungary
Dimensions
- Height
- 1.26 in
- Thread Length
- 1-1/4 in
- Thread Size
- 5/16"-18
- Dia.
- 1.50 in
Details
- Material
- Rubber; Steel
- Finish
- Zinc Plated
- Thread Type
- Threaded Stud
Description
Vibration-Isolating Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 270 lbf, Overall Diameter 1.5 in, Height 1.26 in, Stud Length 1.25 in, Maximum Load Sideways Shear 714 lbf, Thread Size 5/16 In.-18, Durometer 55A, Isolator Material Buna-N, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Alkaline; Grease; Oil; Petrol; Wear, Shape Flat Conical, Stud or Tap Material Zinc-Plated Steel, Tap Depth Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.