Zoro Homepage

Vibration-Isolating Mount, 13 mm H

  • Mfr # 452-8-13-M3-S-55

  • Zoro # G908258005


product price: $2.99
/ea
Sold in multiples of 3 for $8.97

Key Features

Height
0.51 in
Thread Size
M3
Mounting
Conveyor
Resistant To
Abrasion; Wear
Durometer
55A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452-8-13-M3-S-55
Zoro #
G908258005
UPC #
-
Country of Origin
Hungary

Dimensions

Height
0.51 in
Thread Size
M3
Overall Diameter
8 mm
Stud Length
6 mm
Overall Height
13 mm

Details

Item
Vibration-Isolating Mount
Mounting
Conveyor
Resistant To
Abrasion; Wear
Durometer
55A
Vibration Isolator Style
One Threaded Stud
Maximum Load Sideways Shear
91 lbf
Maximum Load Downward Compression
12 lbf
Isolator Material
Natural Rubber
Maximum Operating Temperature
176 Degrees F
Shape
Cylindrical
Stud or Tap Material
304 Stainless Steel
Operating Temperature - Minimum
-40 Degrees F
Load Downward Compression - Maximum
53.38 N
Load Sideways Shear - Maximum
404.79 N
Operating Temperature - Maximum
176 Degrees F
FDA Approved
Not FDA Approved

Description

Vibration-Isolating Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 12 lbf, Overall Diameter 8 mm, Height 0.51 in, Stud Length 6 mm, Maximum Load Sideways Shear 91 lbf, Thread Size M3, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material 304 Stainless Steel, Tap Depth Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.