Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration-Isolating Mount, 15 mm H

  • Mfr # 352-10-15-M4-S-40

  • Zoro # G208259122


product price: $1.29
/ea
Sold in multiples of 8 for $10.32

Key Features

Height
0.59 in
Thread Size
M4
Mounting
Conveyor
Resistant To
Abrasion; Wear
Maximum Load Downward Compression
16 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352-10-15-M4-S-40
Zoro #
G208259122
UPC #
-
Country of Origin
Hungary

Dimensions

Height
0.59 in
Thread Size
M4
Stud Length
10 mm
Overall Diameter
10 mm
Overall Height
15 mm

Details

Item
Vibration-Isolating Mount
Mounting
Conveyor
Resistant To
Abrasion; Wear
Maximum Load Downward Compression
16 lbf
Isolator Material
Natural Rubber
Maximum Operating Temperature
176 Degrees F
Vibration Isolator Style
One Threaded Stud
Maximum Load Sideways Shear
103 lbf
Durometer
40A
Shape
Cylindrical
Stud or Tap Material
Zinc-Plated Steel
Operating Temperature - Minimum
-40 Degrees F
Load Sideways Shear - Maximum
458.17 N
Operating Temperature - Maximum
176 Degrees F
FDA Approved
Not FDA Approved
Load Downward Compression - Maximum
71.17 N

Description

Vibration-Isolating Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 16 lbf, Overall Diameter 10 mm, Height 0.59 in, Stud Length 10 mm, Maximum Load Sideways Shear 103 lbf, Thread Size M4, Durometer 40A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.