Palm Grip, DIN 6335, D=M08 D1= 40 H=26, Style D, Tapped and Drilled, Stainless Steel Polished
- Mfr # K0146.4040082
- Zoro # G3743503
product price:Â
$
24.15
/ea
Key Features
Color
Silver
Diameter
40mm
Finish
Polished
Height
26mm
Knob Type
Palm Grip
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0146.4040082
- Zoro #
- G3743503
- UPC #
- -
- Country of Origin
- China
Dimensions
- Diameter
- 40mm
- Height
- 26mm
- Screw Length
- 14.00 mm
- Thread Size
- M8
- Overall Length
- 40 mm
- Overall Height
- 26 mm
- Base Dia.
- 14.00mm
- Handle Dia.
- 40.00mm
- Base Height
- 14 mm
- Handle Diameter
- 40 mm
- Thread Length
- 14 mm
- Base Diameter
- 14 mm
- Wire Rope Length
- 40 mm
- Length
- 40 mm
- Fits Chest Size
- Ground and Blasted
Description
Hand Knob, Handle Type 4 Point, Handle Material Stainless Steel, Mounting Type Threaded Hole, Thread Size M8, Handle Dia. 40.00mm, Base Dia. 14.00mm, Overall Height 26 mm, Screw Length 14.00 mm, Overall Length 40 mm, Tap Type Through Hole, Standards DIN 6335, Color Silver, Features Ground and Blasted, Finish Polished
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.