Zoro Homepage

Vibration-Isolating Mount, 15 mm H

  • Mfr # 352-30-15-M8-S-70

  • Zoro # G508259082


product price: $2.59
/ea
Sold in multiples of 4 for $10.36

Key Features

Height
0.59 in
Thread Size
M8
Resistant To
Abrasion; Wear
Mounting
Conveyor
Maximum Operating Temperature
176 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352-30-15-M8-S-70
Zoro #
G508259082
UPC #
-
Country of Origin
Hungary

Dimensions

Height
0.59 in
Thread Size
M8
Stud Length
20 mm
Overall Diameter
30 mm
Overall Height
15 mm

Details

Item
Vibration-Isolating Mount
Resistant To
Abrasion; Wear
Mounting
Conveyor
Maximum Operating Temperature
176 Degrees F
Stud or Tap Material
Zinc-Plated Steel
Maximum Load Sideways Shear
3,969 lbf
Shape
Cylindrical
Isolator Material
Natural Rubber
Vibration Isolator Style
One Threaded Stud
Durometer
70A
Maximum Load Downward Compression
587 lbf
Operating Temperature - Minimum
-40 Degrees F
FDA Approved
Not FDA Approved
Operating Temperature - Maximum
176 Degrees F
Load Downward Compression - Maximum
2,611.11 N
Load Sideways Shear - Maximum
17,654.99 N

Description

Vibration-Isolating Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 587 lbf, Overall Diameter 30 mm, Height 0.59 in, Stud Length 20 mm, Maximum Load Sideways Shear 3,969 lbf, Thread Size M8, Durometer 70A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.