Vibration-Isolating Mount, 15 mm H
- Mfr # 451-25-15-M6-SS-55
- Zoro # G4670884
product price:Â
$
4.25
/ea
Key Features
Overall Height
15 mm
Stud Length
18 mm
Operating Temperature - Maximum
176 Degrees F
Isolator Material
Natural Rubber
Overall Diameter
25 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 451-25-15-M6-SS-55
- Zoro #
- G4670884
- UPC #
- 664423474239
- Country of Origin
- Hungary
- Operating Temperature - Maximum
- 176 Degrees F
- Isolator Material
- Natural Rubber
- Shape
- Cylindrical
- Operating Temperature - Minimum
- -40 Degrees F
- Mounting Style
- Compression
- Load Sideways Shear - Maximum
- 7,237.25 N
- Stud or Tap Material
- 304 Stainless Steel
- Durometer
- 55A
- Spring Rate
- 7,237.25394 N/mm
- Vibration Isolator Style
- Two Threaded Studs
- FDA Approved
- Not FDA Approved
- Item
- Vibration-Isolating Mount
- Load Downward Compression - Maximum
- 1,072.02 N
Dimensions
- Overall Height
- 15 mm
- Stud Length
- 18 mm
- Overall Diameter
- 25 mm
- Thread Size
- M6
Description
Vibration-Isolating Mount, Vibration Isolator Style Two Threaded Studs, Maximum Load Downward Compression 241 lbf, Overall Diameter 25 mm, Height 0.59 in, Stud Length 18 mm, Maximum Load Sideways Shear 1,627 lbf, Thread Size M6, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material 304 Stainless Steel, Tap Depth Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.