Vibration-Isolating Mount, 1.69 in H
- Mfr # 254-50-3/8X16-55
- Zoro # G4699015
product price:Â
$
23.35
/ea
Key Features
Material
Rubber; Stainless Steel
Height
1.69 in
Finish
Matte
Dia.
1.97 in
Thread Size
3/8"-16
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 254-50-3/8X16-55
- Zoro #
- G4699015
- UPC #
- -
- Country of Origin
- Hungary
- Material
- Rubber; Stainless Steel
- Finish
- Matte
- Thread Type
- Tapped Hole
- Load Sideways Shear - Maximum
- 885 lbf
- Shape
- Flat Conical
- FDA Approved
- Not FDA Approved
- Spring Rate
- 885 lbf/in
- Stud or Tap Material
- 304 Stainless Steel
- Item
- Vibration-Isolating Mount
- Vibration Isolator Style
- One Tapped Hole
- Durometer
- 55A
- Isolator Material
- Buna-N
- Load Downward Compression - Maximum
- 364 lbf
- Operating Temperature - Maximum
- 176 Degrees F
Dimensions
- Height
- 1.69 in
- Dia.
- 1.97 in
- Thread Size
- 3/8"-16
- Tap Depth
- 5/16 in
- Taper Diameter
- 1.26 in
- Overall Height
- 1.69 in
- Overall Diameter
- 1.97 in
Description
Vibration-Isolating Mount, Vibration Isolator Style One Tapped Hole, Maximum Load Downward Compression 364 lbf, Overall Diameter 1.97 in, Height 1.69 in, Stud Length Not Applicable, Maximum Load Sideways Shear 885 lbf, Thread Size 3/8 In.-16, Durometer 55A, Isolator Material Buna-N, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Alkaline; Grease; Oil; Petrol; Wear, Shape Flat Conical, Stud or Tap Material 304 Stainless Steel, Tap Depth 5/16 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.