Zoro Homepage

Vibration-Isolating Mount, 20 mm H

  • Mfr # 352-50-20-M10-E-70

  • Zoro # G808258044


product price: $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Height
0.79 in
Thread Size
M10
Resistant To
Abrasion; Wear
Mounting
Conveyor
Maximum Operating Temperature
176 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352-50-20-M10-E-70
Zoro #
G808258044
UPC #
-
Country of Origin
Hungary

Dimensions

Height
0.79 in
Thread Size
M10
Overall Diameter
50 mm
Tap Depth
10 mm
Overall Height
20 mm

Details

Item
Vibration-Isolating Mount
Resistant To
Abrasion; Wear
Mounting
Conveyor
Maximum Operating Temperature
176 Degrees F
Stud or Tap Material
Zinc-Plated Steel
Isolator Material
Natural Rubber
Durometer
70A
Vibration Isolator Style
One Tapped Hole
Shape
Cylindrical
Maximum Load Downward Compression
1,675 lbf
Maximum Load Sideways Shear
8,509 lbf
Operating Temperature - Minimum
-40 Degrees F
Load Downward Compression - Maximum
7,450.77 N
Operating Temperature - Maximum
176 Degrees F
Load Sideways Shear - Maximum
37,849.9 N
FDA Approved
Not FDA Approved

Description

Vibration-Isolating Mount, Vibration Isolator Style One Tapped Hole, Maximum Load Downward Compression 1,675 lbf, Overall Diameter 50 mm, Height 0.79 in, Stud Length Not Applicable, Maximum Load Sideways Shear 8,509 lbf, Thread Size M10, Durometer 70A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth 10 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.