Shop J.W. WINCO
See all product information
Create Account
Vibration-Isolating Mount, 20 mm H
- Mfr # 451-20-20-M6-SS-55
- Zoro # G4645508
product price:Â
$
3.55
/ea
Key Features
FDA Approved
Not FDA Approved
Operating Temperature - Maximum
176 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Stud Length
18 mm
Overall Height
20 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 451-20-20-M6-SS-55
- Zoro #
- G4645508
- UPC #
- 664423474185
- Country of Origin
- Hungary
- FDA Approved
- Not FDA Approved
- Operating Temperature - Maximum
- 176 Degrees F
- Item
- Vibration-Isolating Mount
- Operating Temperature - Minimum
- -40 Degrees F
- Stud or Tap Material
- 304 Stainless Steel
- Vibration Isolator Style
- Two Threaded Studs
- Shape
- Cylindrical
- Spring Rate
- 2,184.07602 N/mm
- Load Downward Compression - Maximum
- 431.48 N
- Mounting Style
- Compression
- Isolator Material
- Natural Rubber
- Durometer
- 55A
- Load Sideways Shear - Maximum
- 2,184.08 N
Dimensions
- Stud Length
- 18 mm
- Overall Height
- 20 mm
- Thread Size
- M6
- Overall Diameter
- 20 mm
Description
Vibration-Isolating Mount, Vibration Isolator Style Two Threaded Studs, Maximum Load Downward Compression 97 lbf, Overall Diameter 20 mm, Height 0.79 in, Stud Length 18 mm, Maximum Load Sideways Shear 491 lbf, Thread Size M6, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material 304 Stainless Steel, Tap Depth Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.