Vibration-Isolating Mount, 25 mm H
- Mfr # 351-20-25-M6-SS-55
- Zoro # G4681375
product price:Â
$
1.89
/ea
Key Features
Material
Stud: Steel; Base: Natural Rubber
Features
With 2 Threaded Studs
Thread Size
M6
Hardness
55 - Medium
Dia.
0.79 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 351-20-25-M6-SS-55
- Zoro #
- G4681375
- UPC #
- 664423443594
- Country of Origin
- Hungary
- Item
- Vibration-Isolating Mount
- Material
- Stud: Steel; Base: Natural Rubber
- Features
- With 2 Threaded Studs
- Hardness
- 55 - Medium
- Isolator Material
- Natural Rubber
- Vibration Isolator Style
- Two Threaded Studs
- Operating Temperature - Minimum
- -40 Degrees F
- Shape
- Cylindrical
- Spring Rate
- 1,752.59868 N/mm
- Durometer
- 55A
- Mounting Style
- Compression
- Load Sideways Shear - Maximum
- 1,752.6 N
- FDA Approved
- Not FDA Approved
- Operating Temperature - Maximum
- 176 Degrees F
- Stud or Tap Material
- Zinc-Plated Steel
- Load Downward Compression - Maximum
- 435.93 N
Dimensions
- Thread Size
- M6
- Dia.
- 0.79 in
- Overall Height
- 25 mm
- Overall Diameter
- 20 mm
- Stud Length
- 18 mm
Description
Vibration-Isolating Mount, Vibration Isolator Style Two Threaded Studs, Maximum Load Downward Compression 98 lbf, Overall Diameter 20 mm, Height 0.98 in, Stud Length 18 mm, Maximum Load Sideways Shear 394 lbf, Thread Size M6, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.