Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration-Isolating Mount, 25 mm H

  • Mfr # 352-20-25-M6-E-40

  • Zoro # G908258203


product price: $1.39
/ea
Sold in multiples of 6 for $8.34

Key Features

Height
0.98 in
Thread Size
M6
Resistant To
Abrasion; Wear
Mounting
Conveyor
Overall Diameter
20 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352-20-25-M6-E-40
Zoro #
G908258203
UPC #
-
Country of Origin
Hungary

Dimensions

Height
0.98 in
Thread Size
M6
Overall Diameter
20 mm
Tap Depth
6 mm
Overall Height
25 mm

Details

Item
Vibration-Isolating Mount
Resistant To
Abrasion; Wear
Mounting
Conveyor
Maximum Load Sideways Shear
246 lbf
Maximum Operating Temperature
176 Degrees F
Shape
Cylindrical
Isolator Material
Natural Rubber
Stud or Tap Material
Zinc-Plated Steel
Maximum Load Downward Compression
61 lbf
Vibration Isolator Style
One Tapped Hole
Durometer
40A
FDA Approved
Not FDA Approved
Load Sideways Shear - Maximum
1,094.26 N
Load Downward Compression - Maximum
271.34 N
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
176 Degrees F

Description

Vibration-Isolating Mount, Vibration Isolator Style One Tapped Hole, Maximum Load Downward Compression 61 lbf, Overall Diameter 20 mm, Height 0.98 in, Stud Length Not Applicable, Maximum Load Sideways Shear 246 lbf, Thread Size M6, Durometer 40A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth 6 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.