Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration-Isolating Mount, 30 mm H

  • Mfr # 351-75-30-M12-EE-55

  • Zoro # G808258105


product price: $16.29
/ea

Key Features

Height
1.18 in
Thread Size
M12
Resistant To
Abrasion; Wear
Mounting
Compressor; Motor; Pump
Stud or Tap Material
Zinc-Plated Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
351-75-30-M12-EE-55
Zoro #
G808258105
UPC #
-
Country of Origin
Hungary

Dimensions

Height
1.18 in
Thread Size
M12
Tap Depth
12 mm
Overall Diameter
75 mm
Overall Height
30 mm

Details

Item
Vibration-Isolating Mount
Resistant To
Abrasion; Wear
Mounting
Compressor; Motor; Pump
Stud or Tap Material
Zinc-Plated Steel
Maximum Load Sideways Shear
18,216 lbf
Isolator Material
Natural Rubber
Durometer
55A
Maximum Operating Temperature
176 Degrees F
Vibration Isolator Style
Two Tapped Holes
Maximum Load Downward Compression
2,224 lbf
Shape
Cylindrical
Operating Temperature - Minimum
-40 Degrees F
Mounting Style
Compression
Operating Temperature - Maximum
176 Degrees F
Load Sideways Shear - Maximum
81,028.78 N
Load Downward Compression - Maximum
9,892.84 N
FDA Approved
Not FDA Approved

Description

Vibration-Isolating Mount, Vibration Isolator Style Two Tapped Holes, Maximum Load Downward Compression 2,224 lbf, Overall Diameter 75 mm, Height 1.18 in, Stud Length Not Applicable, Maximum Load Sideways Shear 18,216 lbf, Thread Size M12, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth 12 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.