Zoro Homepage

Vibration-Isolating Mount, 30 mm H

  • Mfr # 352-15-30-M4-S-55

  • Zoro # G508259112


product price: $1.59
/ea
Sold in multiples of 6 for $9.54

Key Features

Height
1.18 in
Thread Size
M4
Resistant To
Abrasion; Wear
Mounting
Conveyor
Stud Length
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352-15-30-M4-S-55
Zoro #
G508259112
UPC #
664423444423
Country of Origin
Hungary

Dimensions

Height
1.18 in
Thread Size
M4
Stud Length
10 mm
Overall Diameter
15 mm
Overall Height
30 mm

Details

Item
Vibration-Isolating Mount
Resistant To
Abrasion; Wear
Mounting
Conveyor
Maximum Operating Temperature
176 Degrees F
Durometer
55A
Isolator Material
Natural Rubber
Vibration Isolator Style
One Threaded Stud
Maximum Load Downward Compression
59 lbf
Maximum Load Sideways Shear
194 lbf
Shape
Cylindrical
Stud or Tap Material
Zinc-Plated Steel
Operating Temperature - Minimum
-40 Degrees F
Load Downward Compression - Maximum
262.44 N
Operating Temperature - Maximum
176 Degrees F
Load Sideways Shear - Maximum
862.95 N
FDA Approved
Not FDA Approved

Description

Vibration-Isolating Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 59 lbf, Overall Diameter 15 mm, Height 1.18 in, Stud Length 10 mm, Maximum Load Sideways Shear 194 lbf, Thread Size M4, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.