Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration-Isolating Mount, 30 mm H

  • Mfr # 352-75-30-M12-E-40

  • Zoro # G008258004


product price: $13.59
/ea

Key Features

Height
1.18 in
Thread Size
M12
Resistant To
Abrasion; Wear
Mounting
Conveyor
Maximum Load Downward Compression
1,349 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352-75-30-M12-E-40
Zoro #
G008258004
UPC #
-
Country of Origin
Hungary

Dimensions

Height
1.18 in
Thread Size
M12
Tap Depth
12 mm
Overall Diameter
75 mm
Overall Height
30 mm

Details

Item
Vibration-Isolating Mount
Resistant To
Abrasion; Wear
Mounting
Conveyor
Maximum Load Downward Compression
1,349 lbf
Stud or Tap Material
Zinc-Plated Steel
Shape
Cylindrical
Vibration Isolator Style
One Tapped Hole
Maximum Operating Temperature
176 Degrees F
Durometer
40A
Maximum Load Sideways Shear
4,597 lbf
Isolator Material
Natural Rubber
Load Sideways Shear - Maximum
20,448.47 N
Load Downward Compression - Maximum
6,000.65 N
FDA Approved
Not FDA Approved
Operating Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
176 Degrees F

Description

Vibration-Isolating Mount, Vibration Isolator Style One Tapped Hole, Maximum Load Downward Compression 1,349 lbf, Overall Diameter 75 mm, Height 1.18 in, Stud Length Not Applicable, Maximum Load Sideways Shear 4,597 lbf, Thread Size M12, Durometer 40A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth 12 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.