Vibration-Isolating Mount, 30 mm H
- Mfr # 451-40-30-M8-ES-55
- Zoro # G4651914
product price:Â
$
9.99
/ea
Key Features
Vibration Isolator Style
One Tapped Hole and One Threaded Stud
Overall Diameter
40 mm
Tap Depth
8 mm
Stud or Tap Material
304 Stainless Steel
Thread Size
M8
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 451-40-30-M8-ES-55
- Zoro #
- G4651914
- UPC #
- 664423474406
- Country of Origin
- Hungary
- Vibration Isolator Style
- One Tapped Hole and One Threaded Stud
- Stud or Tap Material
- 304 Stainless Steel
- Load Sideways Shear - Maximum
- 5,333.42 N
- FDA Approved
- Not FDA Approved
- Shape
- Cylindrical
- Load Downward Compression - Maximum
- 1,570.22 N
- Operating Temperature - Maximum
- 176 Degrees F
- Durometer
- 55A
- Mounting Style
- Compression
- Operating Temperature - Minimum
- -40 Degrees F
- Spring Rate
- 5,333.41578 N/mm
- Item
- Vibration-Isolating Mount
- Isolator Material
- Natural Rubber
Dimensions
- Overall Diameter
- 40 mm
- Tap Depth
- 8 mm
- Thread Size
- M8
- Overall Height
- 30 mm
- Stud Length
- 23 mm
Description
Vibration-Isolating Mount, Vibration Isolator Style One Tapped Hole and One Threaded Stud, Maximum Load Downward Compression 353 lbf, Overall Diameter 40 mm, Height 1.18 in, Stud Length 23 mm, Maximum Load Sideways Shear 1,199 lbf, Thread Size M8, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material 304 Stainless Steel, Tap Depth 8 mm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.