Vibration-Isolating Mount, 3/4 in H
- Mfr # 352.1-38-19-5/16-55
- Zoro # G4656069
product price:Â
$
3.79
/ea
Key Features
FDA Approved
Not FDA Approved
Shape
Cylindrical
Overall Diameter
1.5 in
Overall Height
0.75 in
Load Sideways Shear - Maximum
2,653 lbf
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 352.1-38-19-5/16-55
- Zoro #
- G4656069
- UPC #
- 664423444157
- Country of Origin
- Hungary
- FDA Approved
- Not FDA Approved
- Item
- Vibration-Isolating Mount
- Shape
- Cylindrical
- Load Sideways Shear - Maximum
- 2,653 lbf
- Spring Rate
- 2,653 lbf/in
- Stud or Tap Material
- Zinc-Plated Steel
- Durometer
- 55A
- Load Downward Compression - Maximum
- 398 lbf
- Isolator Material
- Natural Rubber
- Operating Temperature - Minimum
- -40 Degrees F
- Operating Temperature - Maximum
- 176 Degrees F
- Vibration Isolator Style
- One Threaded Stud
Dimensions
- Overall Diameter
- 1.5 in
- Overall Height
- 0.75 in
- Thread Size
- 5/16"-18
- Stud Length
- 0.63 in
Description
Vibration-Isolating Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 398 lbf, Overall Diameter 1.5 in, Height 0.75 in, Stud Length 0.63 in, Maximum Load Sideways Shear 2,653 lbf, Thread Size 5/16 In.-18, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.