Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration-Isolating Mount, 40 mm H

  • Mfr # 353-35-40-M8-S-40

  • Zoro # G308258247


product price: $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Height
1.57 in
Thread Size
M8
Mounting
Conveyor
Resistant To
Abrasion; Wear
Maximum Load Downward Compression
58.45 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
353-35-40-M8-S-40
Zoro #
G308258247
UPC #
-
Country of Origin
Hungary

Dimensions

Height
1.57 in
Thread Size
M8
Stud Length
23 mm
Overall Diameter
35 mm
Overall Height
40 mm

Details

Item
Vibration-Isolating Mount
Mounting
Conveyor
Resistant To
Abrasion; Wear
Maximum Load Downward Compression
58.45 lbf
Durometer
40A
Stud or Tap Material
Zinc-Plated Steel
Isolator Material
Natural Rubber
Maximum Operating Temperature
176 Degrees F
Vibration Isolator Style
One Threaded Stud
Maximum Load Sideways Shear
148 lbf
Shape
Conical
FDA Approved
Not FDA Approved
Load Sideways Shear - Maximum
26 N
Operating Temperature - Maximum
176 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Load Downward Compression - Maximum
260 N

Description

Vibration-Isolating Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 58.45 lbf, Overall Diameter 35 mm, Height 1.57 in, Stud Length 23 mm, Maximum Load Sideways Shear 148 lbf, Thread Size M8, Durometer 40A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Conical, Stud or Tap Material Zinc-Plated Steel, Tap Depth Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.