Vibration-Isolating Mount, 50 mm H
- Mfr # 351-50-50-M10-SS-55
- Zoro # G4694237
product price:Â
$
7.95
/ea
Key Features
Material
Natural Rubber; Steel
Height
1.97 in
Finish
Zinc Plated
Thread Size
M10
Thread Type
Two Threaded Studs
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 351-50-50-M10-SS-55
- Zoro #
- G4694237
- UPC #
- 664423443938
- Country of Origin
- Hungary
Dimensions
- Height
- 1.97 in
- Thread Size
- M10
- Dia.
- 1.97 in
- Thread Length
- 1.1 in
Details
- Material
- Natural Rubber; Steel
- Finish
- Zinc Plated
- Thread Type
- Two Threaded Studs
Description
Vibration-Isolating Mount, Vibration Isolator Style Two Threaded Studs, Maximum Load Downward Compression 492 lbf, Overall Diameter 50 mm, Height 1.97 in, Stud Length 28 mm, Maximum Load Sideways Shear 999 lbf, Thread Size M10, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth Not Applicable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.