Zoro Homepage

Vibration-Isolating Mount, 50 mm H

  • Mfr # 352-100-50-M16-E-70

  • Zoro # G408258253


product price: $36.39
/ea

Key Features

Height
1.97 in
Thread Size
M16
Mounting
Conveyor
Resistant To
Abrasion; Wear
Shape
Cylindrical
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352-100-50-M16-E-70
Zoro #
G408258253
UPC #
-
Country of Origin
Hungary

Dimensions

Height
1.97 in
Thread Size
M16
Overall Diameter
100 mm
Tap Depth
16 mm
Overall Height
50 mm

Details

Item
Vibration-Isolating Mount
Mounting
Conveyor
Resistant To
Abrasion; Wear
Shape
Cylindrical
Maximum Operating Temperature
176 Degrees F
Vibration Isolator Style
One Tapped Hole
Isolator Material
Natural Rubber
Maximum Load Sideways Shear
10,450 lbf
Stud or Tap Material
Zinc-Plated Steel
Maximum Load Downward Compression
5,148 lbf
Durometer
70A
Load Downward Compression - Maximum
22,899.44 N
Operating Temperature - Maximum
176 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Load Sideways Shear - Maximum
46,483.9 N
FDA Approved
Not FDA Approved

Description

Vibration-Isolating Mount, Vibration Isolator Style One Tapped Hole, Maximum Load Downward Compression 5,148 lbf, Overall Diameter 100 mm, Height 1.97 in, Stud Length Not Applicable, Maximum Load Sideways Shear 10,450 lbf, Thread Size M16, Durometer 70A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material Zinc-Plated Steel, Tap Depth 16 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.