Zoro Homepage

Vibration-Isolating Mount, 55 mm H

  • Mfr # 451-100-55-M16-ES-55

  • Zoro # G308258162


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Height
2.17 in
Thread Size
M16
Resistant To
Abrasion; Wear
Mounting
Compressor; Motor; Pump
Stud or Tap Material
304 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
451-100-55-M16-ES-55
Zoro #
G308258162
UPC #
664423473935
Country of Origin
Hungary

Dimensions

Height
2.17 in
Thread Size
M16
Overall Diameter
100 mm
Tap Depth
14 mm
Stud Length
41 mm
Overall Height
55 mm

Details

Item
Vibration-Isolating Mount
Resistant To
Abrasion; Wear
Mounting
Compressor; Motor; Pump
Stud or Tap Material
304 Stainless Steel
Maximum Operating Temperature
176 Degrees F
Maximum Load Sideways Shear
5,425 lbf
Vibration Isolator Style
One Tapped Hole and One Threaded Stud
Durometer
55A
Maximum Load Downward Compression
2,941 lbf
Shape
Cylindrical
Isolator Material
Natural Rubber
Operating Temperature - Maximum
176 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Load Downward Compression - Maximum
13,082.22 N
Mounting Style
Compression
FDA Approved
Not FDA Approved
Load Sideways Shear - Maximum
24,131.59 N

Description

Vibration-Isolating Mount, Vibration Isolator Style One Tapped Hole and One Threaded Stud, Maximum Load Downward Compression 2,941 lbf, Overall Diameter 100 mm, Height 2.17 in, Stud Length 41 mm, Maximum Load Sideways Shear 5,425 lbf, Thread Size M16, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Compressor; Motor; Pump, Resistant To Abrasion; Wear, Shape Cylindrical, Stud or Tap Material 304 Stainless Steel, Tap Depth 14 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.