Zoro Homepage

Vibration-Isolating Mount, 61 mm H

  • Mfr # 353-50-61-M8-E-40

  • Zoro # G608259180


product price: $9.19
/ea

Key Features

Height
2.4 in
Thread Size
M8
Mounting
Conveyor
Resistant To
Abrasion; Wear
Maximum Load Downward Compression
110 lbf
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
353-50-61-M8-E-40
Zoro #
G608259180
UPC #
-
Country of Origin
Hungary

Dimensions

Height
2.4 in
Thread Size
M8
Overall Diameter
50 mm
Tap Depth
8 mm
Overall Height
61 mm

Details

Item
Vibration-Isolating Mount
Mounting
Conveyor
Resistant To
Abrasion; Wear
Maximum Load Downward Compression
110 lbf
Maximum Operating Temperature
176 Degrees F
Vibration Isolator Style
One Tapped Hole
Stud or Tap Material
Zinc-Plated Steel
Maximum Load Sideways Shear
183 lbf
Shape
Conical
Durometer
40A
Isolator Material
Natural Rubber
Operating Temperature - Minimum
-40 Degrees F
FDA Approved
Not FDA Approved
Operating Temperature - Maximum
176 Degrees F
Load Downward Compression - Maximum
490 N
Load Sideways Shear - Maximum
32 N

Description

Vibration-Isolating Mount, Vibration Isolator Style One Tapped Hole, Maximum Load Downward Compression 110 lbf, Overall Diameter 50 mm, Height 2.4 in, Stud Length Not Applicable, Maximum Load Sideways Shear 183 lbf, Thread Size M8, Durometer 40A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Conical, Stud or Tap Material Zinc-Plated Steel, Tap Depth 8 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.