Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vibration-Isolating Mount, 89 mm H

  • Mfr # 353-75-89-M12-S-55

  • Zoro # G708258199


product price: $29.19
/ea

Key Features

Height
3.5 in
Thread Size
M12
Mounting
Conveyor
Resistant To
Abrasion; Wear
Vibration Isolator Style
One Threaded Stud
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
353-75-89-M12-S-55
Zoro #
G708258199
UPC #
-
Country of Origin
Hungary

Dimensions

Height
3.5 in
Thread Size
M12
Overall Diameter
75 mm
Stud Length
37 mm
Overall Height
89 mm

Details

Item
Vibration-Isolating Mount
Mounting
Conveyor
Resistant To
Abrasion; Wear
Vibration Isolator Style
One Threaded Stud
Maximum Load Downward Compression
441 lbf
Shape
Conical
Maximum Load Sideways Shear
560 lbf
Durometer
55A
Isolator Material
Natural Rubber
Maximum Operating Temperature
176 Degrees F
Stud or Tap Material
Zinc-Plated Steel
Operating Temperature - Maximum
176 Degrees F
Load Sideways Shear - Maximum
98 N
Operating Temperature - Minimum
-40 Degrees F
FDA Approved
Not FDA Approved
Load Downward Compression - Maximum
1,960 N

Description

Vibration-Isolating Mount, Vibration Isolator Style One Threaded Stud, Maximum Load Downward Compression 441 lbf, Overall Diameter 75 mm, Height 3.5 in, Stud Length 37 mm, Maximum Load Sideways Shear 560 lbf, Thread Size M12, Durometer 55A, Isolator Material Natural Rubber, Maximum Operating Temperature 176 Degrees F, Mounting Conveyor, Resistant To Abrasion; Wear, Shape Conical, Stud or Tap Material Zinc-Plated Steel, Tap Depth Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.