Zoro Homepage

Vibration/Shock Absorption Mount, Threaded Stud, 1.18" Dia, 20mm H, M8 x 1.25 Thread

  • Mfr # 352-30-20-M8-S-55

  • Zoro # G202574276


product price: $19.29
/ea
Sold in multiples of 8 for $154.32

Key Features

Height
0.79 in
Thread Type
Threaded Stud
Thread Dia.
M8
Thread/Plate Material
Steel
Surface Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
352-30-20-M8-S-55
Zoro #
G202574276
UPC #
664423444591
Country of Origin
United States

Dimensions

Height
0.79 in
Thread Dia.
M8
Body Dia.
1.18 in
Thread Length
0.79 in

Details

Thread Type
Threaded Stud
Thread/Plate Material
Steel
Surface Finish
Zinc Plated
Body Material
Natural Rubber

Description

VIBRATION/SHOCK ABSORPTION MOUNT, THREADED STUD, 1.18" DIA, 20MM H, M8 X 1.25 THREAD VIBRATION / SHOCK ABSORPTION MOUNTS, ALSO KNOWN AS VIBRATION ISOLATION MOUNTS, ANTI-VIBRATION MOUNTS, VIBRATION BOBBINS OR RUBBER BUMPERS, ARE USED AS END-STOP BUMPERS, E.G., FOR CONVEYOR TROLLEYS. THEY ABSORB MOST OF THE ACCUMULATED KINETIC ENERGY ON IMPACT. THEY ACT AS DAMPERS AND PREVENT DAMAGING SHOCK AND REBOUND. THEY ALSO ACT AS SOUND DAMPERS. THESE MOUNTS ARE ALSO USED AS LEVELING FEET.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.