Wing Nuts, Knobs
- Mfr # 834-46-5/16X18-E-MT
- Zoro # G4669037
product price:Â
$
12.95
/ea
Key Features
Basic Material
Stainless Steel
Fastener Finish
Matte Shot Blasted
Dia./Thread Size
5/16"-18
Handle Diameter
1.81 in
Thread Length
0.59 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 834-46-5/16X18-E-MT
- Zoro #
- G4669037
- UPC #
- 664423552692
- Country of Origin
- China
- Basic Material
- Stainless Steel
- Fastener Finish
- Matte Shot Blasted
- Item
- Wing Nuts; Wing Knobs
- Standards
- AISI, RoHS
- Tap Type
- Blind Hole
- Handle Material
- Stainless Steel
- Handle Type
- Wing
- Measurement System
- Inch
- Thread Material
- Stainless Steel
- Features
- The Ridges on the Wings of Wing Nuts GN 834 Permit a Better Grip
Dimensions
- Dia./Thread Size
- 5/16"-18
- Handle Diameter
- 1.81 in
- Thread Length
- 0.59 in
- Fits Chest Size
- The Ridges on the Wings of Wing Nuts GN 834 Permit a Better Grip
- Base Height
- 0.24 in
- Base Diameter
- 0.51 in
- Overall Height
- 0.89 in
- Thread Size
- 5/16"-18
Description
Wing Nuts
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.