Hndl Nt, Znc, Irn, 5/16"-18, Grade 2
- Mfr # 2-DE0-510671
- Zoro # G122413594
product price:Â
$
3.19
/ea
Key Features
Thread Direction
Right Hand
For Screw Size
5/16 in
Material
Ductile Iron
System of Measurement
Inch
Wire Rope Length
3.75 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 2-DE0-510671
- Zoro #
- G122413594
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Handle Nut
- Thread Direction
- Right Hand
- Material
- Ductile Iron
- System of Measurement
- Inch
- Finish
- Zinc-Plated
- Material Grade/Class
- Grade 2
- Rockwell Hardness
- HB 82-92
- Shell Material
- Ductile Iron
- Traction Material
- Ductile Iron
Dimensions
- For Screw Size
- 5/16 in
- Wire Rope Length
- 3.75 in
- Thread Size
- 5/16"-18
- Outside Diameter
- 15/16 in
- Overall Length
- 3.75 in
- Length
- 3.75 in
Description
Handle Nut, Material Grade/Class Grade 2, Material Ductile Iron, Finish Zinc-Plated, Rockwell Hardness HB 82-92, System of Measurement Inch, Thread Direction Right Hand, Thread Size 5/16 In.-18
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.