Shop All Levers & Handles
J.W. Winco
WN300-KT-45-10X32-20-SW Adjustable Lever Steel
Mfr # 1T20F33K
Zoro # G4721345
Sold in multiples of 2 for $9.18
$9.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.77 in
- Thread Size #10-32
- Material Steel, Black Oxide
- Color Black
- Finish Thermoplastic
Product Information
- Brand J.W. Winco
- MFR # 1T20F33K
- Zoro # G4721345
- Country of Origin United States
- Category Levers & Handles
Dimensions
Length | 1.77 in |
Thread Size | #10-32 |
Thread Length | 0.79 in |
Details
Description
Made in the USA, WN 300 adjustable levers are the result of modern industrial design: glass fiber reinforced thermoplastic with molded-in stainless steel inlay. All such levers have proven to be ideal wherever parts have to be clamped in a confined space or in a particular lever position. The insert is connected to the lever via serrations that can easily be disengaged.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSIZE Screw Pitch Gage, Thread Angle 60 degrees (4820-124)
- MAYHEW TOOLS Chisels 3/4 X 12 Cold Chisels (12202)
- WESTWARD 3/8 in Drive, 23mm Triple Square Metric Socket, 12 Points (53YU02)
- SKB Black Protective Case, 14.73"L x 11.94"W x 7.31"D (3i-1309-6B-C)
- J.W. WINCO GN310-12-100-A-3/8X16-ZB Gear Lever Steel (310-12-100-A-3/8X16-ZB)
- J.W. WINCO GN666-1.18-5/16X18-16-NG Tubular Handle (666-1.18-5/16X18-16.00-NG)
- J.W. WINCO GN927-63-M6-25-A-S Clamping Lever (927-63-M6-25-A-S)
- J.W. WINCO GN310-10-125-A-ZB Gear Lever Steel (310-10-125-A-ZB)
- J.W. WINCO JW Winco GN728.5 225W120DAB Cabinet U-Handle (225W120DAB)
- J.W. WINCO GN300-78-3/8X16 Adjustable Lever Steel (6TA03O)
- KIPP Adjustable Handle, Modern Design, Sz. 2, 5/16-18X35, Die Cast Zinc Black Satin, Comp: Steel (K0122.2A31X35)
- J.W. Winco Levers & Handles