Shop All Levers & Handles
J.W. Winco
WN300-KT-45-10X32-25 -SW Adjustable Lever Steel
Mfr # 1T25F33K
Zoro # G4667390
product price: $4.49
/ea
Sold in multiples of 2 for $8.98
$8.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 1.77 in
- Thread Size #10-32
- Material Steel, Black Oxide
- Color Black
- Finish Thermoplastic
Product Information
- Brand J.W. Winco
- MFR # 1T25F33K
- Zoro # G4667390
- Country of Origin United States
- Category Levers & Handles
Dimensions
Length | 1.77 in |
Thread Size | #10-32 |
Thread Length | 0.98 in |
Details
Description
Made in the USA, WN 300 adjustable levers are the result of modern industrial design: glass fiber reinforced thermoplastic with molded-in stainless steel inlay. All such levers have proven to be ideal wherever parts have to be clamped in a confined space or in a particular lever position. The insert is connected to the lever via serrations that can easily be disengaged.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGHBUILT Scraper Utility Knife + 5 Blades (TB-H4S5-01)
- FELO Ergonic 3 pcs. Square Set (07157 53517)
- BON TOOL Asphalt Lute Rake, Aluminum 36", 6 Foot Aluminum Handle (12-236)
- TENG TOOLS TTXMDN - 9 Piece Nut Driver Set (TTXMDN)
- J.W. WINCO JW Winco GN728.5 225W120DAB Cabinet U-Handle (225W120DAB)
- J.W. WINCO GN565.1-26-132-BL Cabinet U-Handle (565.1-26-132-BL)
- J.W. WINCO GN300-63-3/8X16-20 Adjustable Lever Steel (6T20A02K)
- J.W. WINCO GN927-63-1/4X20-20-B-B Clamping Lever (3T20ST8K)
- J.W. WINCO GN563.2-80-3/8X16-SW T-Handle Aluminum (563.2-80-3/8X16-SW)
- J.W. WINCO GN300-92-1/2X13 Adjustable Lever Steel (8TA04K)
- KIPP Adjustable Handle, Modern Design, Sz. 1, M06X30, Die Cast Zinc Black Satin, Comp: Steel (K0122.1061X30)
- J.W. Winco Levers & Handles