WN300-KT-63-M10-50-SW Plastic Adjustable Lever

  • Mfr # 300-KT-63-M10-50-SW

  • Zoro # G4655904


product price: $5.59
/ea
Sold in multiples of 2 for $11.18

Key Features

Length
63 mm
Thread Size
M10
Material
Steel, Black Oxide
Color
Black
Finish
Thermoplastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
300-KT-63-M10-50-SW
Zoro #
G4655904
UPC #
-
Country of Origin
United States

Dimensions

Length
63 mm
Thread Size
M10
Thread Length
50 mm

Details

Material
Steel, Black Oxide
Color
Black
Finish
Thermoplastic
Handle
Nylon Plastic
Thread Type
Threaded Stud

Description

Made in the USA, WN 300 adjustable levers are the result of modern industrial design: glass fiber reinforced thermoplastic with molded-in stainless steel inlay. All such levers have proven to be ideal wherever parts have to be clamped in a confined space or in a particular lever position. The insert is connected to the lever via serrations that can easily be disengaged.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.